This product requires certification to purchase.

60 x 36 Alcove Shower Unit in White

You last purchased this on
 
Aquatic

Everyday 60 x 36 Alcove Shower Unit in White

  • Fast #
  • Part #A1603STSRWH
  • Item #3874487
  • Manufacturer Part #1603STSR-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 60 x 36 Alcove Shower Unit in White

  • Fast #
  • Part #A1603STSRWH
  • Item #3874487
  • Manufacturer Part #1603STSR-WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Shower stall
  • Smooth wall finish
  • Integral toiletry shelves
  • Slip resistant, textured bottom
  • Left or right single seat
  • Center drain
  • AcrylX™ applied acrylic surface
  • East zone only
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No