This product requires certification to purchase.

60 x 36 in. Tub & Shower Unit with Left Drain in White

You last purchased this on
 
Aquatic

Everyday 60 x 36 in. Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #A2603OCSLWH
  • Item #1198679
  • Manufacturer Part #2603OCSL-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 60 x 36 in. Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #A2603OCSLWH
  • Item #1198679
  • Manufacturer Part #2603OCSL-WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tub-shower
  • Textured tile finish
  • Ergonomic backrest
  • Oval bathing well
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
58 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
73-1/4 in
Overall Length:
60 in
Overall Width:
37-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes