This product requires certification to purchase.

60 X 42 Fiberglass Reinforced Plastic Whirlpool Alana II White

Aquatic

Everyday 60 X 42 Fiberglass Reinforced Plastic Whirlpool Alana II White

  • Fast #
  • Part #A2760411WH
  • Item #3372814
  • Manufacturer Part #2760411-WH
4.5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 X 42 Fiberglass Reinforced Plastic Whirlpool Alana II White

  • Fast #
  • Part #A2760411WH
  • Item #3372814
  • Manufacturer Part #2760411-WH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alcove bath
  • Integral armrests
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Drain Location:
Left
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
NSF Certified:
No
Number of Jets:
4
UL Listed:
Yes
Width:
43-1/4 in