60 x 42 in. Tub & Shower Unit with Left Drain in White
Everyday 60 x 42 in. Tub & Shower Unit with Left Drain in White
Frequently Purchased Together
Product Details
Product Details
- Tub-shower
- Subway tile finish
- Ergonomic backrest
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42-1/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 31-7/8 in
- Bathtub Shape:
- Rectangle
- Capacity:
- 67 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 12-5/8 in
- Weight:
- 167 lb