60 x 42 in. Tub & Shower Unit with Right Drain in White
Everyday 60 x 42 in. Tub & Shower Unit with Right Drain in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 43-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 167 lb