72 in. x 48 in. Shower Base with Center Drain in White
Everyday 72 in. x 48 in. Shower Base with Center Drain in White
Product Details
Product Details
- Shower pan
- Slip-resistant, textured bottom
- Extended tiling flange (3T)
- Perimeter drainage system
- Threshold water barrier
- Enhanced front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear, Center
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 72 in
- Material:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7-1/4 in
- UL Listed:
- No
- Width:
- 48 in