This product requires certification to purchase.

36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White

You last purchased this on
 
Aquatic

FreedomLine 36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1603BFSDWH
  • Item #3411691
  • Manufacturer Part #1603BFSD-WH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

FreedomLine 36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1603BFSDWH
  • Item #3411691
  • Manufacturer Part #1603BFSD-WH
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pre-leveled base
  • AcrylX™ applied acrylic surface
  • 3/4 Inch skirt
  • 1/2 Inch interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Lifetime limited warranty (30 year commercial)
  • Base Unit only
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF Certified:
No
Overall Height:
77-1/4 in
Overall Length:
36-1/4 in
Overall Width:
62 in
Shower Base Shape:
Rectangle
UL Listed:
No