This product requires certification to purchase.

36 x 36 in. ADA Shower in White

You last purchased this on
 
Aquatic

FreedomLine 36 x 36 in. ADA Shower in White

  • Fast #
  • Part #A3636BFSL
  • Item #225156
  • Manufacturer Part #3636BFSL-WH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

FreedomLine 36 x 36 in. ADA Shower in White

  • Fast #
  • Part #A3636BFSL
  • Item #225156
  • Manufacturer Part #3636BFSL-WH
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1 Inch skirt
  • No interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Molded toiletry shelf
  • Integral dome
  • Premium cast acrylic surface
  • 5-year limited warranty
  • LH fixture wall
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
83-3/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
41 in
Material:
Cast Acrylic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
37 in