60 x 43-1/4 in. Cast Acrylic Rectangle Whirlpool Bathtub with Right Drain with Air Bath in White
Marratta 60 x 43-1/4 in. Cast Acrylic Rectangle Whirlpool Bathtub with Right Drain with Air Bath in White
Product Details
Product Details
- Ergonomic bathing well
- Integral skirt
- Sculpted armrests
- Pre-leveled wood base
- Slip-resistant floor
- Left or Right hand drain
- Premium cast acrylic surface
- Limited 10-year warranty
- Pneumatic on/off control
- Perimeter air system
Specifications
- ADA Compliant:
- No
- AMP:
- 5, 12, 15
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 72 gal
- Collection:
- Marratta
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 19 in
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 43-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.5 kW
- Width:
- 43-1/4 in