30 x 60 x 76 in. Alcove Shower Unit in White
Remodeline Sectionals 30 x 60 x 76 in. Alcove Shower Unit in White
Product Details
Product Details
- 4-piece shower
- Smooth wall finish
- Integral corner seat (left or right hand)
- Multiple integrally molded toiletry shelves
- Low 3 Inch threshold
- Left or right hand drain
- Slip-resistant, textured bottom
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Remodeline Sectionals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/4 in
- Drain Location:
- Left
- Drain Opening:
- 3-1/4 in
- GSA Approved:
- No
- Height:
- 76 in
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 60 in