This product requires certification to purchase.

60 x 35 in. Alcove Shower Unit in White

You last purchased this on
 
Aquatic

Remodeline Sectionals 60 x 35 in. Alcove Shower Unit in White

  • Fast #
  • Part #A160344PSRWH
  • Item #3373321
  • Manufacturer Part #160344PSR-WH
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Remodeline Sectionals 60 x 35 in. Alcove Shower Unit in White

  • Fast #
  • Part #A160344PSRWH
  • Item #3373321
  • Manufacturer Part #160344PSR-WH
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4-piece shower
  • Smooth wall finish
  • Integral seat (Seat location will be opposite of drain.)
  • Molded toiletry shelves
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Remodeline Sectionals
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF Certified:
No
Number of Pieces:
4 Piece
Overall Height:
77-1/4 in
Overall Length:
35-1/4 in
Overall Width:
60 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No