Shower Base
Shower Base
Product Details
Product Details
- Pre-leveled shower base
- 3/4 in skirt
- 1/2 in beveled threshold
- Barrier-free when properly installed
- Integral nailing flange
- Premium, durable cast acrylic finish
- Interior dimensions - 60 in x 31 in x 3 in
- Roll-in threshold
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CSA Certified:
- CSA B651-04
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7/8 in
- Width:
- 31 in