50 lb. Calcium Hypochlorite Tablet
50 lb. Calcium Hypochlorite Tablet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 3 in
- Material:
- Chlorine
- NSF Certified:
- No
- Size:
- 50 lb