This product requires certification to purchase.

*0522 *CVR* ARCHER HTD BBM BASK 5 F

You last purchased this on
 

Archer® *0522 *CVR* ARCHER HTD BBM BASK 5 F

  • Fast #
  • Part #K1122-GHRAW-47
  • Item #7848762
  • Manufacturer Part #1122-GHRAW-47
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

Archer® *0522 *CVR* ARCHER HTD BBM BASK 5 F

  • Fast #
  • Part #K1122-GHRAW-47
  • Item #7848762
  • Manufacturer Part #1122-GHRAW-47
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heated BubbleMassage surrounds the body in a warm massage
  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back and neck.
  • Three heat settings allow you to customize the surface temperature
  • 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • Comfort Depth design offers a convenient 19-in step-over height while retaining the same depth as a standard 21-in bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
Yes
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Depth:
32 in
Drain Included:
No
Drain Location:
Right
Height:
19 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
120
Number of Occupants:
1
Origin:
Domestic
Volts:
120V
Watts:
600 W
Weight:
106 lb
cUPC Certified:
Yes