This product requires certification to purchase.

*ARCHER *VIBRAC 60X32 BATH AP

You last purchased this on
 

Archer® *ARCHER *VIBRAC 60X32 BATH AP

  • Fast #
  • Part #K1122-VBRAW-G9
  • Item #4626579
  • Manufacturer Part #1122-VBRAW-G9
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

Archer® *ARCHER *VIBRAC 60X32 BATH AP

  • Fast #
  • Part #K1122-VBRAW-G9
  • Item #4626579
  • Manufacturer Part #1122-VBRAW-G9
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Depth:
21 in
GSA Approved:
No
Height:
19 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Acrylic
UL Listed:
Yes
Width:
32 in