*CVR* ARCHER HTD BBM BASK 5 FT IA B
Archer® *CVR* ARCHER HTD BBM BASK 5 FT IA B
Product Details
Product Details
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Bask heated surface creates spa-like relaxation with soothing warmth on your back and neck.
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Comfort Depth design offers a convenient 19-in step-over height while retaining the same depth as a standard 21-in bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 32 in
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 19 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Origin:
- Domestic
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 106 lb
- cUPC Certified:
- Yes