This product requires certification to purchase.

60 X 32 Left Hand Acrylic Whirlpool Archer Ice Grey

You last purchased this on
 

Archer® 60 X 32 Left Hand Acrylic Whirlpool Archer Ice Grey

  • Fast #
  • Part #K1122-LA-95
  • Item #3183756
  • Manufacturer Part #1122-LA-95
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

Archer® 60 X 32 Left Hand Acrylic Whirlpool Archer Ice Grey

  • Fast #
  • Part #K1122-LA-95
  • Item #3183756
  • Manufacturer Part #1122-LA-95
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Depth:
21 in
Drain Location:
Left
Height:
19 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
UL Listed:
Yes
Volts:
120V
Weight:
135 lb
Width:
32 in
cUPC Certified:
Yes