60 X 32 Right Hand Acrylic Whirlpool Archer Thunder Grey
Archer® 60 X 32 Right Hand Acrylic Whirlpool Archer Thunder Grey
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Right-hand drain
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Depth:
- 21 in
- Drain Location:
- Right
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32 in