3 x 2 in. Residential Water Heaters Leak Detector Alarm
3 x 2 in. Residential Water Heaters Leak Detector Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Water Heaters, Residential
- Decibel Rating (dB):
- 110 dB
- Height:
- 2-3/4 in
- Size:
- 3 in x 2 in
- Tool Type:
- Alarm