7.5kW Single Phase KW Heat Strip
7.5kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Factory installed piston metering device with Teflon ring
- PSC 2-speed motor
- Copper tube/aluminum fin coil
Documents
Specifications
- AMP:
- 28.9, 34
- Brand Model Compatibility:
- PAF3, PHF3, WAHM/T
- Height:
- 8 in
- Length:
- 19 in
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 7 kW
- Width:
- 11 in