13.0 SEER 3 Ton R-22 Commercial Heat Pump Condenser
H2H3 13.0 SEER 3 Ton R-22 Commercial Heat Pump Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Documents
Specifications
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3300 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- H2H3
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 35 in
- Energy Star Compliant:
- Yes
- Height:
- 33-5/8 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Three Phase
- RPM:
- 835
- Refrigerant:
- R-22
- SEER:
- 13.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 210 lb
- Width:
- 35 in