3.5 Ton 14 SEER R-410A Packaged Heat Pump
PHD4 3.5 Ton 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for better temperature and humidity control
- Built to with stand bad weather and debris
- Designed for lasting performance
- Efficient single-stage scroll compressor
- Efficient multi-speed ECM blower motor
- Advanced electronic control quietly switches between heating, cooling and defrost modes
- System protecting high and low-pressure switches
- Corrosion-resistant aluminum coil design
-
Green
Documents
Specifications
- AMP:
- 13.5, 11.3, 88, 24.1, 6, 1.2, 3.8, 5, 7.5, 15, 10, 20, 10.4, 12, 20.8, 31.2, 36.1, 41.4, 63.1, 69.2, 47.9, 24.1, 37.1, 50.1, 39.1, 54.2, 75.8, 84
- Application:
- Commercial
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- BTU Heat Rating:
- 40500 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- PHD4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 44-3/16 in
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 8
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 54-3/4 in
- Horsepower:
- 1/5 hp
- Length:
- 44-19/100 in
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.8 - 14.2
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230/3/60V
- Weight:
- 435 lb
- Width:
- 48-1/4 in