18 SEER 3 Ton R-410A Heat Pump Condenser
QuietComfort™ 18 SEER 3 Ton R-410A Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Anti-corrosive fin coating
- Traditional unitary line set sizes
- Quiet operation
- Factory installed basepan heater
- Factory installed crankcase heater
- Low voltage controls
- 24V interface pre-installed
- Standard heat and high heat options
- Auto-restart function
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2235 ft3/min
- Collection:
- QuietComfort™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 61 dB
- EER2:
- 10.1
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 9.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Length:
- 16-7/50 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- SEER2:
- 16.9
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 151.68 lb
- Width:
- 37-6/25 in