19.4 SEER 2 Ton R-410A Heat Pump Condenser
QuietComfort™ 19.4 SEER 2 Ton R-410A Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Anti-corrosive fin coating
- Traditional unitary line set sizes
- Quiet operation
- Factory installed basepan heater
- Factory installed crankcase heater
- Low voltage controls
- 24V interface pre-installed
- Standard heat and high heat options
- Auto-restart function
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 1765 ft3/min
- Collection:
- QuietComfort™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 60 dB
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 11.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 26-1/2 in
- Length:
- 13-23/50 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.4
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 102.29 lb
- Width:
- 35-1/25 in