15 Ton 2C Stage Electric Commercial Packaged Heat Pump
RHS Series 15 Ton 2C Stage Electric Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Collection:
- RHS Series
- Compressor Stages:
- 2C
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 84.1 dB
- EER:
- 10.8
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Length:
- 127-7/8 in
- MBH:
- 180
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 15 Ton
- UL Listed:
- No
- Volts:
- 208/230V