This product requires certification to purchase.

2-1/2 in. NST Liquid Dechlorination Device

You last purchased this on
 
Arden

Bazooka 2-1/2 in. NST Liquid Dechlorination Device

  • Fast #
  • Part #ADBL200025NST
  • Item #4927302
  • Manufacturer Part #DBL-2000-2.5 NST
3.4 out of 5 Customer Rating
You last purchased this on
 
Arden

Bazooka 2-1/2 in. NST Liquid Dechlorination Device

  • Fast #
  • Part #ADBL200025NST
  • Item #4927302
  • Manufacturer Part #DBL-2000-2.5 NST
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This dechlorination bazooka is an easy solution to dechlorinate waterlines, tanks and more
  • This Venturi device works within a flow range of 200-785 gpm
  • Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
  • Connections: 2-1/2" FxM NST
  • NST connections for hydrant or fire hose applications
  • Designed for use with liquid Calcium Thiosulfate - CAPTOR (sold separately)
  • Requires Certification

Specifications

Collection:
Bazooka
End Connection 1:
NST
End Connection 2:
NST
End Connections:
NST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flow Rate:
785 gpm
Length:
18 in
Material:
Plastic, Brass
Material Type:
ABS
Product Type:
Dechlorinating Diffuser
Waterworks Application:
Waterline Dechlorination
Weight:
13 lb