This product requires certification to purchase.

4-1/2 TABLET DCHLR BAZOOKA NST

You last purchased this on
 
Arden

Bazooka 4-1/2 TABLET DCHLR BAZOOKA NST

  • Fast #
  • Part #ADBT200045NST
  • Item #5067494
  • Manufacturer Part #DBT-2000-4.5-NST
5 out of 5 Customer Rating
You last purchased this on
 
Arden

Bazooka 4-1/2 TABLET DCHLR BAZOOKA NST

  • Fast #
  • Part #ADBT200045NST
  • Item #5067494
  • Manufacturer Part #DBT-2000-4.5-NST
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This dechlorination bazooka is an easy solution to dechlorinate waterlines, tanks and more
  • This Venturi device works within a flow range of 600 -2675 gpm
  • Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
  • Connections: 4-1/2" FxM NST
  • NST connections for hydrant or fire hose applications
  • Ideal results when used with VITA-D-CHLOR Tablets (sold separately)
  • Requires Certification

Documents


Specifications

Collection:
Bazooka
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight
Flow Rate:
600 gpm - 2675 gpm
Material:
Plastic, Brass
Material Type:
ABS
Waterworks Application:
Waterline Dechlorination
Weight:
30 lb