This product requires certification to purchase.

You last purchased this on
 
Argee Corporation

  • Fast #
  • Part #FEIBUCKET
  • Item #7109896
  • Manufacturer Part #RG5600
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Argee Corporation

  • Fast #
  • Part #FEIBUCKET
  • Item #7109896
  • Manufacturer Part #RG5600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced upper rim for extra durability
  • Made of clear heavy-duty plastic
  • Metal handle with a foam comfort grip for easy lifting and carrying
  • Calibrated in liters, quarts and gallon markings
  • Pail Thickness: 75 mil
  • Solvent resistant
  • Recyclable
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
12 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
14-1/2 in
Material:
Plastic
Product Type:
MOP Bucket
Size:
5 gal