This product requires certification to purchase.

2 ft. LO TrimII Copper Baseboard Assembly

You last purchased this on
 
Argo Technology

2 ft. LO TrimII Copper Baseboard Assembly

  • Fast #
  • Part #ALT272
  • Item #3874946
5 out of 5 Customer Rating
You last purchased this on
 
Argo Technology

2 ft. LO TrimII Copper Baseboard Assembly

  • Fast #
  • Part #ALT272
  • Item #3874946
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low Profile
  • Quiet operation
  • Advanced design
  • Ideal for any residential or light commercial application
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
2-7/8 in
Height:
7-15/32 in
Length:
2 ft
Material:
Steel