4 ft. LO TrimII 3/4 in. Element Only
4 ft. LO TrimII 3/4 in. Element Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low Profile
- Quiet operation
- Advanced design
- Ideal for any residential or light commercial application
Specifications
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 4 ft
- Material:
- Aluminum, Copper