This product requires certification to purchase.

4 in. LO TrimII Hinged End Cap Right Hand

You last purchased this on
 
Argo Technology

4 in. LO TrimII Hinged End Cap Right Hand

  • Fast #
  • Part #ALT2VER04
  • Item #3874977
3.2 out of 5 Customer Rating
You last purchased this on
 
Argo Technology

4 in. LO TrimII Hinged End Cap Right Hand

  • Fast #
  • Part #ALT2VER04
  • Item #3874977
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Right hand hinged end cap
  • Requires Certification

Specifications

Color Finish Name:
White
Product Type:
Right Hand End Cap
Width:
3 in