This product requires certification to purchase.

2 in. NPT Reinforced Nylon Air Release & Vacuum Valve

You last purchased this on
 
ARI Valve

D-020 2 in. NPT Reinforced Nylon Air Release & Vacuum Valve

  • Fast #
  • Part #AD020
  • Item #1577445
  • Manufacturer Part #D020
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ARI Valve

D-020 2 in. NPT Reinforced Nylon Air Release & Vacuum Valve

  • Fast #
  • Part #AD020
  • Item #1577445
  • Manufacturer Part #D020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to operate with liquids carrying solid particles such as wastewater and effluents
  • Unique "air gap" design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions
  • Combines the features of both an air & vacuum valve and an air release valve combines the features of both an air & vacuum valve and an air release valve
  • Triple function
  • Maximum operating temperature 60 Deg C
  • Additional one-way options for air intake/discharge only as well as an additional non-slam option
  • Requires Certification

Specifications

Coating:
Epoxy
Collection:
D-020
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
644 mm
Material:
Plastic
Material Type:
Reinforced Nylon
Pressure - Maximum:
16 bar
Recommended Valve Application:
Air, Water
Valve Body Material:
Carbon Steel
Valve Size:
2 in
Valve Type:
Air Valve