This product requires certification to purchase.

2 in. BSP and NPT Reinforced Nylon and Stainless Steel Air Release Valve

You last purchased this on
 
ARI Valve

D-025 2 in. BSP and NPT Reinforced Nylon and Stainless Steel Air Release Valve

  • Fast #
  • Part #AD025K
  • Item #1755717
  • Manufacturer Part #D-025
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ARI Valve

D-025 2 in. BSP and NPT Reinforced Nylon and Stainless Steel Air Release Valve

  • Fast #
  • Part #AD025K
  • Item #1755717
  • Manufacturer Part #D-025
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to operate with liquids carrying solid particles such as wastewater and effluents
  • Unique "air gap" design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions
  • Combines the features of both an air & vacuum valve and an air release valve combines the features of both an air & vacuum valve and an air release valve
  • Triple function
  • Maximum operating temperature 60 Deg C
  • Additional one-way options for air intake/discharge only as well as an additional non-slam option
  • Requires Certification

Specifications

Collection:
D-025
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
455 mm
Length:
370 mm
Material:
Plastic
Material Type:
Reinforced Nylon
Pressure - Maximum:
150 psi
Recommended Valve Application:
Air, Water
Valve Body Material:
Reinforced Nylon
Valve Size:
2 in
Valve Type:
Air Valve