2 in. NPT Reinforced Nylon 230 psi Air Release & Vacuum Valve
D-040 2 in. NPT Reinforced Nylon 230 psi Air Release & Vacuum Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- D-040
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Pressure - Maximum:
- 230 psi
- Valve Size:
- 2 in
- Valve Type:
- Air Release & Vacuum Valve