Horizontal Electrical Siding Box in White
Horizontal Electrical Siding Box in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- White
- UL Listed:
- Yes
- Width:
- 7-9/50 in