1/4 - 3/8 in. x 6 ft. x 3/8 in. R2.5 Nitrile and PVC Pipe Insulation in Black
Accoflex® 1/4 - 3/8 in. x 6 ft. x 3/8 in. R2.5 Nitrile and PVC Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 480-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Closed-cell structure provides excellent condensation and energy-loss control
- Effectively retards degradation due to ultraviolet (UV) radiation
- Flexible material with dusted, relaxed id’s for easy installation
- Superior toughness to withstand on-site handling
- Built-in vapor barrier eliminates need for additional vapor retarder
- Complete size range for HVAC/R
Documents
Specifications
- ASTM:
- ASTM C-534 Type I
- Collection:
- Accoflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in - 3/8 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, PVC
- R value:
- R2.5
- Size:
- 1/2 in x 3/8 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-182.7 to 104.4 Deg C)
- Thickness:
- 3/8 in
- UL Listed:
- No