This product requires certification to purchase.

1/2 pt. Pipe Insulation Adhesive with Brush

You last purchased this on
 
Armacell

Armaflex® 1/2 pt. Pipe Insulation Adhesive with Brush

  • Fast #
  • Part #AAAD520002
  • Item #58244
  • Manufacturer Part #AAD520002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armacell

Armaflex® 1/2 pt. Pipe Insulation Adhesive with Brush

  • Fast #
  • Part #AAAD520002
  • Item #58244
  • Manufacturer Part #AAD520002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Armaflex®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
11 in
Length:
16-1/2 in
Material:
Rubber
NSF Certified:
No
Product Type:
Insulation Adhesive
Size:
1/2 pt
Width:
8-1/2 in