This product requires certification to purchase.

1-1/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

Proflex® 1-1/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #APFT13810
  • Item #4468225
  • Manufacturer Part #PFT13810
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armacell

Proflex® 1-1/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #APFT13810
  • Item #4468225
  • Manufacturer Part #PFT13810
4.8 out of 5 Customer Rating

Package Quantity Info:

Foot: 1 Roll: 1 Case: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Closed-cell structure provides excellent condensation and energy loss control
  • Flexible for easy installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-518, ASTM C-534, ASTM C-795, ASTM E-84, ASTM E-96
Collection:
Proflex®
Color Finish Name:
Black
Diameter - Inside 1:
1-3/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1-1/4 in - 1 in
Length:
6 ft
Material:
Plastic, Rubber
Material Type:
Nitrile, PVC
Maximum Temperature:
220
R value:
R6.5
Size:
1-3/8 in x 1 in
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
1 in
UL Listed:
No