This product requires certification to purchase.

2 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Armacell

Armaflex® 2 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AAPT21815
  • Item #7361549
  • Manufacturer Part #APT21815
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armacell

Armaflex® 2 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AAPT21815
  • Item #7361549
  • Manufacturer Part #APT21815
5 out of 5 Customer Rating

Package Quantity Info:

Foot: 1 Stick: 6 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
  • Closed-cell structure provides excellent condensation control
  • Built-in vapor retardant barrier eliminates need for additional vapor retarder
  • Microban® antimicrobial product protection provides exceptional mold resistance
  • 25/50 rated for use in air plenums up to 2" wall
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
Armaflex®
Color Finish Name:
Black
Diameter - Inside 1:
2-1/8 in
FM Approved:
Yes
Fits Pipe Size:
2 in
Length:
6 ft
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
220
R value:
R8.6
Size:
2-1/8 in x 1-1/2 in
Temperature Range:
-297 to 220 Deg F (-182.7 to 104.4 Deg C)
Thickness:
1.5 in
UL Listed:
UL 723/UL 181