2 in. x 6 ft. Plastic Pipe Insulation
Armaflex® 2 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Foot: 1 Inner Pack: 6 Case: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indoor air quality low VOC, fiber-free, non-particulating, formaldehyde-free insulation
- Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
- Closed-cell foam structure prevents moisture wicking, eliminates need for additional vapor retarder
- Long-lasting, retains thermal integrity over time
- Prevents condensation, mold
- Minimizes heat gain and loss
- Closed-cell structure provides excellent condensation control
- Built-in vapor retardant barrier eliminates need for additional vapor retarder
Specifications
- ASTM:
- ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- Armaflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in;2-3/8 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, PVC
- Maximum Temperature:
- 220
- R value:
- R3.2
- Size:
- 2 in x 1/2 in
- Temperature Range:
- -297 to 220 Deg F (-182.7 to 104.4 Deg C)
- Thickness:
- 1/2 in
- UL Listed:
- UL 723/UL 181