This product requires certification to purchase.

3/4 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

Armaflex® 3/4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AAPT03412
  • Item #1340297
  • Manufacturer Part #APT03412
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armacell

Armaflex® 3/4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AAPT03412
  • Item #1340297
  • Manufacturer Part #APT03412
5 out of 5 Customer Rating

Package Quantity Info:

Foot: 1 Inner Pack: 6 Case: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
  • Closed-cell foam structure prevents moisture wicking, eliminates need for additional vapor retarder
  • Long-lasting, retains thermal integrity over time
  • Prevents condensation, mold
  • Minimizes heat gain and loss
  • Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
  • Closed-cell structure provides excellent condensation control
  • Built-in vapor retardant barrier eliminates need for additional vapor retarder
  • Requires Certification

Specifications

ASTM:
ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
Armaflex®
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Length:
6 ft
Material:
Plastic, Rubber
Material Type:
Nitrile, PVC
Maximum Temperature:
220
R value:
R3.3
Size:
3/4 in x 1/2 in
Temperature Range:
-297 to 220 Deg F (-182.7 to 104.4 Deg C)
Thickness:
1/2 in
UL Listed:
UL 723/UL 181