520 Insulation Adhesive with Brush 1 pt.
Armaflex® 520 Insulation Adhesive with Brush 1 pt.
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy application
- Fast drying of the seams
- Specially formulated for Armaflex® insulation
- One-component industrial adhesive
Documents
Specifications
- Collection:
- Armaflex®
- Color Finish Name:
- Clear
- Maximum Temperature:
- 105
- Product Type:
- Insulation Adhesive
- Size:
- 1 pt