This product requires certification to purchase.

13G HPPE A6 Sandy Nitrile Palm Dipped Gloves, L

You last purchased this on
 
Armateck

13G HPPE A6 Sandy Nitrile Palm Dipped Gloves, L

  • Fast #
  • Part #ARM5513L
  • Item #9206331
  • Manufacturer Part #ARM5513L
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

13G HPPE A6 Sandy Nitrile Palm Dipped Gloves, L

  • Fast #
  • Part #ARM5513L
  • Item #9206331
  • Manufacturer Part #ARM5513L
3.1 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dipped glove
  • 13 gauge
  • A6 cut
  • Nitrile
  • Good grip
  • Dexterity
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A6
Coating:
Nitrile
Glove Size:
L
Glove Type:
Cut Resistant, Dipped
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes