15G HPPE Cut Level A2 Micro-Foam Nitrile Palm Dipped Gloves, L
15G HPPE Cut Level A2 Micro-Foam Nitrile Palm Dipped Gloves, L
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 3600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dipped glove
- 15 gauge
- A2 cut
- Nitrile
- Good grip
- Dexterity
Specifications
- ANSI:
- ANSI Cut Level A2
- Coating:
- Nitrile
- Glove Size:
- L
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes