This product requires certification to purchase.

15G Nylon Crinkle Latex Palm Dipped Gloves, L

You last purchased this on
 
Armateck

15G Nylon Crinkle Latex Palm Dipped Gloves, L

  • Fast #
  • Part #ARM1415L
  • Item #9206262
  • Manufacturer Part #ARM1415L
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

15G Nylon Crinkle Latex Palm Dipped Gloves, L

  • Fast #
  • Part #ARM1415L
  • Item #9206262
  • Manufacturer Part #ARM1415L
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Dipped Glove
  • 15 gauge
  • Latex
  • Hi Vis
  • Good Grip
  • Dexterity
  • Requires Certification

Specifications

Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Lime
Glove Size:
L
Glove Type:
Dipped
Material:
Plastic, Rubber
Material Type:
Nitrile, Nylon
Reusable:
Yes
Thickness:
15 ga