18G Cut Level A4 Polyurathane Palm Dipped Gloves, L
18G Cut Level A4 Polyurathane Palm Dipped Gloves, L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dipped Glove
- 18 gauge
- A4 Cut
- Polyurethane
- Tactile Sensitivity
- Dexterity
- Touch Screen
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Polyurethane
- Material Type:
- HPPE
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes