This product requires certification to purchase.

High Visibility Two-Tone Short Sleeve Surveyor Vest, XXL

You last purchased this on
 
Armateck

High Visibility Two-Tone Short Sleeve Surveyor Vest, XXL

  • Fast #
  • Part #ARM63L2X
  • Item #9206346
  • Manufacturer Part #ARM63L2X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Two-Tone Short Sleeve Surveyor Vest, XXL

  • Fast #
  • Part #ARM63L2X
  • Item #9206346
  • Manufacturer Part #ARM63L2X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closure: Zipper
  • 2" Silver Tape Reflective Material. 1 horizontal stripe
  • Contrasting Trim Detail
  • Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight
  • Mic Tab on Both Shoulders
  • Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
  • Requires Certification

Specifications

ANSI:
ANSI Class 3, ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
XXL
Color Finish Name:
Lime
Length:
28 in
Material:
Mesh
Material Type:
Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes