6 mil Disposable Nitrile Gloves, Box of 100, Black, L
6 mil Disposable Nitrile Gloves, Box of 100, Black, L
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nitrile
- Exam Grade
- 6 mil Thickness
- Disposable
- Powder Free
- Non-Latex
Specifications
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil