Black Plain Toe Rain/ Mud Boots (Size 9)
Black Plain Toe Rain/ Mud Boots (Size 9)
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Gender:
- Mens
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shoe Size:
- 9
- UL Listed:
- No