This product requires certification to purchase.

High Visibility Color Block Safety Vest, XL

You last purchased this on
 
Armateck

High Visibility Color Block Safety Vest, XL

  • Fast #
  • Part #ARM3BLXL
  • Item #9206215
  • Manufacturer Part #ARM3BLXL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Color Block Safety Vest, XL

  • Fast #
  • Part #ARM3BLXL
  • Item #9206215
  • Manufacturer Part #ARM3BLXL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zipper Closure
  • Color-Blocked bottom with black trim
  • 1 Horizontal Stripe
  • Left Shoulder Mic Tab
  • 1 Upper Left Front Chest Pocket
  • 1 Lower Right Outside Pocket
  • 1 Lower Left Inside Pocket
  • 100% Polyester Mesh
  • Requires Certification

Specifications

ANSI:
ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
XL
Color Finish Name:
Lime, Black
Length:
28 in
Material:
Mesh
Material Type:
Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes